- AC Motor
- Pump Duty Motor Application
- 1 1/2 hp
- 3515 rpm
- Three Phase
| Rotation | Reversible |
| Efficiency Group | 86.5 % |
| Full Load Amps | 3.8/1.9 |
| Drive End Bearing | 6206 |
| Frame | 143JPV |
| Phase | Three Phase |
| Poles | 2 |
| RPM | 3515 rpm |
| Motor Application | Pump Duty |
| Open End Bearing | 6203 |
| Enclosure Designation | Drip Proof |
| Mounting | Round |
| Insulation | F |
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| Hz | 60 |
| Enclosure | DP |
| Weight | 40.0 LB |
| EAN or UPC | 691720047620 |

