- Washdown Duty Motor
- 2 hp
- 3600 rpm
- 230/460 Volts
- 145TC
features
- LEESON®’s original moisture-shedding "duck" motor
- Durable USDA approved white epoxy finish
- Stainless steel shaft, conduit box cover, nameplate and fan guard
- Special gaskets, slingers and seals
- Four endshield drains
- Moisture-resistant interior components
- IRIS™ inverter-rated insulation system for service on variable frequency drives
- Meets IP55 enclosure protection
- Three phase motors are suitable for use on VFDs
| Enclosure | TEFC |
| Poles | 2 |
| Open End Bearing | 6203 |
| Brake Feature | No |
| Voltage | 230/460 |
| Insulation | F |
| Motor Shaft Length | 2 in |
| Frame | 145 TC |
| Motor Application | General Purpose |
| Hz | 60 |
| Efficiency Group | 86.5 |
| Service Factor | 1.15 |
| RPM | 3,600 rpm |
| Rotation | CW |
| Useable at 208V | No |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| HP | 2 |
| Washdown Duty | Yes |
| Mounting | C-Face - With Base |
| Motor Shaft Size | 7/8 in |
| Full Load Amps | 5.8 |
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Drive End Bearing | 6205 |
| Weight | 49.0 LB |
| EAN or UPC | 691720051986 |
-
IP55


