- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1750 rpm
- Three Phase
| Mounting | Round |
| Drive End Bearing | 6205 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Frame Material | Stainless Steel |
| Motor Application | General Purpose |
| Hz | 60 |
| Full Load Amps | 4.8/2.4 |
| RPM | 1750 rpm |
| Phase | Three Phase |
| Open End Bearing | 6205 |
| Enclosure | TEFC |
| Poles | 4 |
| Insulation | F |
| Frame | 145TC |
| Voltage Rating | 230/460 |
| Efficiency Group | 86.5 % |
| Weight | 58.0 LB |
| EAN or UPC | 691720052976 |

