- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3490 rpm
- Three Phase
| Frame | 143TC |
| Rotation | Reversible |
| Insulation | F |
| Full Load Amps | 4.4-4/2 |
| Open End Bearing | 6205 |
| Frame Material | Stainless Steel |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Phase | Three Phase |
| RPM | 3490 rpm |
| Efficiency Group | 84 % |
| Mounting | Round |
| Drive End Bearing | 6205 |
| Voltage Rating | 208-230/460 |
| Enclosure | TEFC |
| Poles | 2 |
| Weight | 55.0 LB |
| EAN or UPC | 691720053010 |

