Leeson
122219.00
Extreme Duck® Ultra Washguard Stainless Steel AC Motor
Item #112744420
-
IP69 for Water
- Washdown Motor Application
- 1 hp
- 1800 rpm
- Three Phase
- 208-230/460 Voltage Rating
features
- IP69 certified enclosure protection
- Fully encapsulated internal epoxy encapsulation reduces points of entry for contaminants and eliminates need for drain plugs and breathers
- Two-piece shaft seal technology provides three points of protection on both ends of the motor
- Easily removed Q-Car™ rotor cartridge makes bearing replacement ultra simple
- 360° rotatable round conduit box for convenient wire placement
- Colored, non-wicking, chemical and abrasion-resistant leads for easy connection and installation
| Frame Size | 143TC |
| Frame Material | Stainless Steel |
| Hz | 60 Hz |
| Motor Application | Washdown |
| Service Factor | 1.15 |
| Frame | 143TC |
| Voltage Rating | 208-230/460 |
| Inch/Metric | Inch |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - With Base |
| Voltage | 208-230/460 |
| RPM | 1,800 rpm |
| Enclosure | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Premium Efficient |
| Phase | Three Phase |
| HP | 1 |
| Weight | 55.0 LB |
| EAN or UPC | 691720053355 |
-
IP69 for Water

