- Washdown Motor Application
- 1 hp
- 1800 rpm
- Three Phase
- 208-230/460 Voltage Rating
description
- Shaft grounding rings help prevent bearing damage when running motors with AC controls.
| Motor Application | Washdown |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Frame | 145TC |
| Insulation | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Stainless Steel |
| Voltage Rating | 208-230/460 |
| Mounting | Rigid C Face |
| Hz | 60 |
| HP | 1 |
| Efficiency Group | Premium Efficient |
| Enclosure | TEFC |
| RPM | 1,800 rpm |
| Weight | 62.0 LB |
| EAN or UPC | 691720053515 |

