- AC Motor
- Brake Motor Application
- 2 hp
- 1740 rpm
- Three Phase
| Open End Bearing | 6205 |
| RPM | 1740 rpm |
| Frame Material | Cast Iron |
| Rotation | Reversible |
| Voltage Rating | 230 |
| Service Factor | 1.15 |
| Drive End Bearing | 6205 |
| Mounting | Round |
| Full Load Amps | 6 |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Enclosure | TENV |
| Hz | 60 |
| Motor Application | Brake Motor |
| Frame | 145TC |
| Efficiency Group | 86.5 % |
| Insulation | F |
| Poles | 4 |
| Weight | 98.0 LB |
| EAN or UPC | 691720098974 |

