- AC Motor
- Crop Dryer Motor Application
- 5 hp
- 3450 rpm
- Three Phase
| Insulation | F |
| Poles | 2 |
| Voltage Rating | 208-230/460 |
| Enclosure | DP |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Hz | 60 |
| Rotation | Reversible |
| Full Load Amps | 12.9-12.5/6.2 |
| RPM | 3450 rpm |
| Service Factor | 1 |
| Open End Bearing | 6205 |
| Motor Application | Crop Dryer |
| Efficiency Group | 87.5 % |
| Enclosure Designation | Drip Proof |
| Drive End Bearing | 6206 |
| Phase | Three Phase |
| Frame | 184TZ |
| Weight | 73.0 LB |
| EAN or UPC | 691720154465 |

