- Agricultural Duty Motors
- Three Phase
- 7 1/2 hp
- 3,450 rpm
- Rigid Mounting
features
- Open air over, fan on shaft design
- Continuous-duty
- Thermostats provide overload protection
- Extra nameplate provided for remote mount
- Keyed shaft with 1/4-20 UNC tapped hole in end
- Grey epoxy painted
- Rodent screen protection
| Rotation | Reversible |
| Poles | 2 |
| Full Load Amps | 18.5-17.5/8.7 |
| Open End Bearing | 6205 |
| Motor Application | Crop Dryer |
| Efficiency Group | 85.5 |
| Enclosure Designation | Drip Proof |
| C Dimension | 15.44 in |
| Voltage Rating | 208-230/460 V |
| Inch/Metric | Inch |
| Input Phase | Three Phase |
| Drive End Bearing | 6206 |
| Frame | 180 |
| Model No. | 131850 |
| Frame Material | Rolled Steel |
| Hz | 60 Hz |
| HP | 7 1/2 |
| Enclosure | DP |
| Phase | Three Phase |
| Insulation | F4 |
| RPM | 3450 rpm |
| Mounting | Rigid |
| Service Factor | 1 |
| Weight | 88.0 LB |
| EAN or UPC | 691720154472 |

