- Totally Enclosed Motors
- Three Phase
- 5 hp
- 3,515 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Full Load Amps | 15-14/7 A |
| Efficiency Group | 88.5 |
| Model No. | 131987 |
| Frame | 180 |
| Insulation | F4 |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Voltage Rating | 208-230/460 V |
| HP | 5 |
| Inch/Metric | Inch |
| Enclosure | TEFC |
| RPM | 3515 rpm |
| Frame Material | Rolled Steel |
| Mounting | Rigid |
| C Dimension | 16.46 |
| Service Factor | 1.25 |
| Weight | 88.0 LB |

