- ODP Motors
- Three Phase
- 5 hp
- 1,755 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Mounting | Rigid |
| Efficiency Group | 89.5 |
| Insulation | F4 |
| C Dimension | 15.2 in |
| RPM | 1750 rpm |
| Poles | 4 |
| Service Factor | 1.25 |
| Hz | 60 Hz |
| Rotation | Reversible |
| Input Phase | Three Phase |
| Drive End Bearing | 6206 |
| Frame | 180 |
| Model No. | 132082 |
| Phase | Three Phase |
| Inch/Metric | Inch |
| Open End Bearing | 6205 |
| Enclosure Designation | Open Drip Proof |
| Motor Application | General Purpose |
| Full Load Amps | 16.8-15.6/7.8 A |
| Voltage Rating | 208-230/460 V |
| Enclosure | DP |
| Frame Material | Rolled Steel |
| Weight | 97.0 LB |
| EAN or UPC | 691720349717 |

