- ODP Motors
- Three Phase
- 5 hp
- 3,515 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| C Dimension | 15.19 in |
| Rotation | Reversible |
| Drive End Bearing | 6206 |
| Full Load Amps | 15-14/7 A |
| RPM | 3515 rpm |
| Model No. | 132242 |
| Poles | 2 |
| Inch/Metric | Inch |
| Frame Material | Rolled Steel |
| Enclosure | DP |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Open End Bearing | 6205 |
| Frame | 180 |
| Enclosure Designation | Open Drip Proof |
| Insulation | F4 |
| Voltage Rating | 208-230/460 V |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Mounting | Rigid |
| Efficiency Group | 86.5 |
| Motor Application | General Purpose |
| Weight | 92.0 LB |
| EAN or UPC | 691720211984 |

