- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1175 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| Insulation | F |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6206 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Open End Bearing | 6205 |
| Full Load Amps | 5.6-5.2/2.6 |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Frame | 182TC |
| RPM | 1175 rpm |
| Mounting | Round |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Poles | 6 |
| Efficiency Group | 87.5 % |
| Weight | 87.0 LB |
| EAN or UPC | 691720043820 |

