- AC Motor
- Fan & Blower Motor Application
- 5 hp
- 1725 rpm
- Three Phase
| Poles | 4 |
| Drive End Bearing | 6207 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| RPM | 1725 rpm |
| Open End Bearing | 6206 |
| Phase | Three Phase |
| Insulation | F |
| Frame | 215T |
| Efficiency Group | 81.5 % |
| Voltage Rating | 208-230 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 13.4 |
| Hz | 60 |
| Motor Application | Fan & Blower |
| Weight | 140.0 LB |
| EAN or UPC | 691720019207 |

