- AC Motor
- HVAC Motor Application
- 7 1/2 hp
- 1740 rpm
- Three Phase
| Rotation | Reversible |
| RPM | 1740 rpm |
| Insulation | F |
| Mounting | Rigid Base |
| Service Factor | 1 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 215T |
| Drive End Bearing | 6207 |
| Hz | 60 |
| Efficiency Group | 85.5 % |
| Motor Application | HVAC |
| Frame Material | Rolled Steel |
| Full Load Amps | 9.7 |
| Open End Bearing | 6206 |
| Voltage Rating | 460 |
| Poles | 4 |
| Weight | 158.0 LB |
| EAN or UPC | 691720019214 |

