- AC Motor
- Pump Duty Motor Application
- 10 hp
- 3465 rpm
- Single Phase
| Open End Bearing | 206 |
| Hz | 60 |
| Voltage Rating | 230 |
| Frame | 215JM |
| Rotation | Selective CCW |
| Efficiency Group | 81.5 % |
| Phase | Single Phase |
| Full Load Amps | 47 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Drip Proof |
| Enclosure | DP |
| Poles | 2 |
| Mounting | Rigid Base |
| Motor Application | Pump Duty |
| Drive End Bearing | 309 |
| Insulation | B |
| RPM | 3465 rpm |
| Service Factor | 1.15 |
| Weight | 135.0 LB |
| EAN or UPC | 691720154700 |

