- Totally Enclosed Motors
- Three Phase
- 10 hp
- 3,535 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Motor Application | General Purpose |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Phase | Three Phase |
| Rotation | Reversible |
| Open End Bearing | 206 |
| Model No. | 140755 |
| Frame Material | Rolled Steel |
| RPM | 3535 rpm |
| Insulation | F4 |
| Drive End Bearing | 307 |
| Efficiency Group | 91.7 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Full Load Amps | 29-26/13 A |
| Inch/Metric | Inch |
| Frame | 210 |
| Input Phase | Three Phase |
| Mounting | Rigid |
| Poles | 2 |
| Voltage Rating | 208-230/460 V |
| C Dimension | 21.09 in |
| Weight | 170.0 LB |
| EAN or UPC | 691720340929 |

