- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 3540 rpm
- Three Phase
| Frame | 213T |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Mounting | Rigid Base |
| Poles | 2 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Drive End Bearing | 307 |
| Full Load Amps | 17.8/8.9 |
| Rotation | Reversible |
| Hz | 60 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| RPM | 3540 rpm |
| Service Factor | 1.15 |
| Open End Bearing | 206 |
| Efficiency Group | 90.2 % |
| Weight | 156.0 LB |
| EAN or UPC | 691720212004 |

