- AC Motor
- General Purpose Motor Application
- 5 hp
- 1170 rpm
- Three Phase
| Efficiency Group | 89.5 % |
| Frame Material | Rolled Steel |
| Full Load Amps | 14/7 |
| Hz | 60 |
| Poles | 6 |
| Rotation | Reversible |
| Open End Bearing | 6206 |
| Voltage Rating | 230/460 |
| Insulation | F |
| Drive End Bearing | 6309 |
| Enclosure | TEFC |
| RPM | 1170 rpm |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Mounting | Round |
| Frame | 215TC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 156.0 LB |
| EAN or UPC | 691720044049 |

