Leeson
143TTFR15642
1 Hp 60 Hz 1800 rpm Drip Proof Three Phase General Purpose Motor
Item #105817345
- 1 HP - Three Phase
- 60 Hz - 143T Frame
- 208-230/460 V
- 1760 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Continuous duty cycle design allows maximum operation at the rated power specifications.
- Class B or F Insulation protects motor for a maximum temperature rating.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| DE Bearing Type | Ball |
| NEMA Design | B |
| Phase | Three Phase |
| Motor Orientation | Horizontal |
| Starting Type | Across The Line |
| Enclosure | TEFC |
| Insulation Class | F |
| No. of Phases | Three |
| ODE Bearing Size | 6203 |
| Voltage Rating | 208-230/460 |
| Shaft Extension | 2.38 in |
| Mounting | Rigid Base |
| Amps | 3.2-3.2/1.6 |
| Frame Length | 7 in |
| Assembly/Box Mounting | F1 Only |
| Drive End Bearing | 6205 |
| Full Load Amps | 3.2-3.2/1.6 |
| Voltage | 208-230/460 V |
| Speed [Max] | 1760 rpm |
| KVA Code | N |
| Rotation | Reversible |
| Standard | CE, CSA, UL Recognized |
| Ambient Temperature Range [Max] | 104 °F |
| Electrical Type | Squirrel Cage Induction Run |
| Resistance Main | 12.96 |
| Efficiency | 85.5 |
| Mounting Type | Rigid Base |
| Shaft Diameter | 0.875 in |
| ODE Bearing Type | Ball |
| Hz | 60 |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Insulation | F |
| Shaft Type | T |
| No. of Poles | 4 |
| IP Rating | IP43 |
| No. of Speeds | 1 |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Duty | Continuous |
| HP | 1 |
| DE Bearing Size | 6205 |
| Poles | 4 |
| Power Factor | 68.5 |
| Frame | 143T |
| Weight | 32.0 LB |
| EAN or UPC | 722856016379 |
