- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 1765 rpm
- Three Phase
| Insulation | B |
| Rotation | Reversible |
| Service Factor | 1 |
| Voltage Rating | 230/460 |
| Frame | 143T |
| Open End Bearing | 6203 |
| Enclosure | EPFC |
| Enclosure Designation | Explosion Proof Fan Cooled |
| RPM | 1765 rpm |
| Hz | 60 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Drive End Bearing | 6205 |
| Motor Application | Explosion Proof |
| Poles | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 722856022394 |

