Leeson
145TBFR5341
2 Hp 60 Hz 1800 rpm Drip Proof Single Phase General Purpose Motor
Item #113091762
- 2 HP - Single Phase
- 60 Hz - 145T Frame
- 115/230 V
- 1740 rpm
features
- Double-shielded bearings extend the service life of the motor.
- EXXON® Polyrex® EM Grease supports extreme temperatures between -20°F(-29 ˚ C) and +350°F(+177˚C).
- Shaft flingers protect bearings from damage caused by dirt and rain.
- Condensation drains allow the motor to expel and drain built-up moisture.
| Insulation Class | B |
| IP Rating | IP43 |
| Amps | 18.8/9.4 |
| Efficiency | 81.5 |
| ODE Bearing Size | 6203 |
| ODE Bearing Type | Ball |
| Rotation | Selective Counterclockwise |
| Assembly/Box Mounting | F1 Only |
| Speed [Max] | 1740 rpm |
| Power Factor | 86.1 |
| Starting Type | Across The Line |
| Enclosure | TEFC |
| Voltage | 115/230 V |
| Motor Orientation | Horizontal |
| Service Factor | 1.15 |
| Ambient Temperature Range [Max] | 104 °F |
| KVA Code | J |
| Mounting Type | Rigid Base |
| Electrical Type | Capacitor Start Capacitor Run |
| NEMA Design | L |
| No. of Speeds | 1 |
| Frame Material | Rolled Steel |
| Shaft Type | T |
| Frame | 145T |
| No. of Poles | 4 |
| Duty | Continuous |
| DE Bearing Type | Ball |
| Overload Protector | Manual |
| Standard | CE, CSA, UL Recognized (Not Protector) |
| Frame Length | 9.56 in |
| DE Bearing Size | 6205 |
| No. of Phases | Single |
| Shaft Diameter | 0.875 in |
| HP | 2 |
| Hz | 60 |
| Shaft Extension | 2.25 in |
| Weight | 50.0 LB |
| EAN or UPC | 722856027863 |
