- AC Motor
- Inverter Duty Motor Application
- 2 hp
- 1750 rpm
- Three Phase
| RPM | 1750 rpm |
| Motor Application | Inverter Duty |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Rotation | Reversible |
| Enclosure | TENV |
| Drive End Bearing | 6205 |
| Poles | 4 |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Hz | 60 |
| Mounting | Rigid Base |
| Open End Bearing | 6205 |
| Frame | 145TC |
| Insulation | F |
| Weight | 85.0 LB |
| EAN or UPC | 722856024862 |

