Leeson
145TTDR16061
1.5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #113088798
- 1.5 HP - Three Phase
- 60 Hz - 145T Frame
- 575 V
- 1755 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated sealed bearings extend the lifetime of the motor.
| IP Rating | IP22 |
| ODE Bearing Type | Ball |
| KVA Code | M |
| Amps | 1.8 |
| Service Factor | 1.15 |
| DE Bearing Size | 6205 |
| Rotation | Reversible |
| Voltage | 575 V |
| Power Factor | 75 |
| Starting Type | Line Or Inverter |
| Shaft Diameter | 0.875 in |
| Assembly/Box Mounting | F1 Only |
| Efficiency | 86.5 |
| Hz | 60 |
| Shaft Extension | 2.28 in |
| Electrical Type | Squirrel Cage Inverter Rated |
| DE Bearing Type | Ball |
| Frame Length | 9.6 in |
| Frame Material | Rolled Steel |
| Frame | 145T |
| HP | 1.5 |
| No. of Phases | Three |
| No. of Speeds | 1 |
| Insulation Class | B |
| Motor Orientation | Horizontal |
| Standard | CE, CSA, UL Recognized |
| NEMA Design | B |
| ODE Bearing Size | 6203 |
| Shaft Type | T |
| Resistance Main | 8.64 |
| Enclosure | DP |
| Speed [Max] | 1755 rpm |
| Mounting Type | Rigid Base |
| No. of Poles | 4 |
| Ambient Temperature Range [Max] | 104 °F |
| Duty | Continuous |
| Weight | 46.0 LB |
| EAN or UPC | 722856012340 |
