Leeson
145TTDR16332
2 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Close-Coupled Pump Motor
Item #112848708
- 2 HP - Three Phase
- 60 Hz - 145JMV Frame
- 230/460 V
- 1750 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Suitable for use on a VFD, 10:1 variable torque and 2:1 constant torque.
- Class F insulation(as noted) protects motor for a maximum temperature rating.
- 1.15 service factor on sinewave, 1.0 service factor on IGBT power.
- Double sealed ball bearings mechanically locked on shaft end.
| Duty | Continuous |
| Starting Type | Line Or Inverter |
| Power Factor | 74.5 |
| Assembly/Box Mounting | F1 Only |
| DE Bearing Size | 6206 |
| No. of Poles | 4 |
| Speed [Max] | 1750 rpm |
| Enclosure | DP |
| IP Rating | IP22 |
| Frame | 145JMV |
| Motor Orientation | Horizontal Or Shaft Down |
| No. of Phases | Three |
| Rotation | Reversible |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| Shaft Extension | 4.25 in |
| ODE Bearing Type | Ball |
| Resistance Main | 6.4 |
| Mounting Type | Round |
| Electrical Type | Squirrel Cage Inverter Rated |
| Standard | CE, CSA, UL Recognized |
| HP | 2 |
| ODE Bearing Size | 6203 |
| Shaft Type | JM |
| Frame Length | 9.56 in |
| Voltage | 230/460 V |
| KVA Code | N |
| No. of Speeds | 1 |
| Amps | 6/3 |
| Ambient Temperature Range [Max] | 104 °F |
| Efficiency | 86.5 |
| Hz | 60 |
| NEMA Design | B |
| Insulation Class | F |
| DE Bearing Type | Ball |
| Shaft Diameter | 0.875 in |
| Weight | 45.0 LB |
| EAN or UPC | 722856003416 |
