- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 850 rpm
- Three Phase
| Poles | 8 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Enclosure | ODP |
| Full Load Amps | 4/2 |
| Insulation | B |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Drive End Bearing | 6205 |
| Hz | 60 |
| Open End Bearing | 6203 |
| Mounting | Rigid Base |
| Enclosure Designation | Open Drip Proof |
| Rotation | Reversible |
| Frame | 145T |
| Weight | 42.0 LB |
| EAN or UPC | 722856010186 |

