- AC Motor
- General Purpose Motor Application
- 1 1/2, 0.67 hp
- 1725, 1140 rpm
- Three Phase
| Poles | 4/6 |
| Rotation | Reversible |
| Frame | 145T |
| Mounting | Rigid Base |
| Enclosure | DP |
| Phase | Three Phase |
| Hz | 60 |
| Full Load Amps | 2.3, 1.3 |
| Voltage Rating | 460 |
| Insulation | B |
| Motor Application | General Purpose |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 6203 |
| Drive End Bearing | 6205 |
| Service Factor | 1.15 |
| Weight | 44.0 LB |
| EAN or UPC | 722856042446 |

