Leeson
145TTDR6002
3 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #105704778
- 3 HP - Three Phase
- 60 Hz - 145T Frame
- 230/460 V
- 3500 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated sealed bearings extend the lifetime of the motor.
| Amps | 7.2/3.6 |
| No. of Phases | Three |
| Service Factor | 1.15 |
| Motor Orientation | Horizontal |
| Mounting Type | Rigid Base |
| NEMA Design | B |
| No. of Poles | 2 |
| HP | 3 |
| Open End Bearing | 6203 |
| Full Load Amps | 7.2/3.6 |
| Standard | CE, CSA, UL Recognized |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Size | 6205 |
| Insulation | F |
| KVA Code | K |
| Overload Protector | Thermostat |
| Voltage | 230/460 V |
| No. of Speeds | 1 |
| Poles | 2 |
| Duty | Continuous |
| Enclosure Designation | Open Drip Proof |
| Efficiency | 86.5 |
| Power Factor | 88 |
| Insulation Class | F |
| Frame Length | 7.5 in |
| Phase | Three Phase |
| Motor Application | General Purpose |
| ODE Bearing Type | Ball |
| Mounting | Rigid Base |
| Assembly/Box Mounting | F1 Only |
| ODE Bearing Size | 6203 |
| Starting Type | Line Or Inverter |
| Drive End Bearing | 6205 |
| Enclosure | DP |
| Frame Material | Rolled Steel |
| Shaft Extension | 2.38 in |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Shaft Type | T |
| DE Bearing Type | Ball |
| IP Rating | IP22 |
| Speed [Max] | 3500 rpm |
| Shaft Diameter | 0.875 in |
| Frame | 145T |
| Rotation | Reversible |
| Electrical Type | Squirrel Cage Inverter Rated |
| Weight | 47.0 LB |
| EAN or UPC | 722856012425 |
