- AC Motor
- Explosion Proof Motor Application
- 1 1/2 hp
- 1755 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Enclosure | EPFC |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Open End Bearing | 6203 |
| Motor Application | Explosion Proof |
| Frame | 145T |
| Full Load Amps | 4.6/2.3 |
| Hz | 60 |
| Phase | Three Phase |
| Poles | 4 |
| Rotation | Reversible |
| Drive End Bearing | 6205 |
| Mounting | Rigid Base |
| Insulation | F |
| Weight | 76.0 LB |
| EAN or UPC | 722856023124 |

