Leeson
145TTTN16630
1.5 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Severe Duty Motor
Item #112848046
- 1.5 HP - Three Phase
- 60 Hz - 145T Frame
- 460 V
- 1755 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use.
- Class F Insulation protects motor for a maximum temperature rating.
- Cast iron and streel frame construction for durability.
- Internal corrosion protection extends motor life.
| Mounting Type | Rigid Base |
| Frame | 145T |
| Frame Length | 6.25 in |
| DE Bearing Type | Ball |
| Shaft Extension | 2.56 in |
| No. of Poles | 4 |
| Electrical Type | Squirrel Cage Inverter Rated |
| No. of Speeds | 1 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Insulation Class | F |
| ODE Bearing Size | 6203 |
| Speed [Max] | 1755 rpm |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Enclosure | TENV |
| Standard | CE, CSA, UL Recognized |
| Motor Orientation | Horizontal |
| IP Rating | IP54 |
| Resistance Main | 7.9 |
| Duty | Continuous |
| Starting Type | Line Or Inverter |
| KVA Code | P |
| Hz | 60 |
| Amps | 2.3 |
| Efficiency | 86.5 |
| Hazardous Location | DIVISION 2 T2B |
| Frame Material | Cast Iron |
| No. of Phases | Three |
| HP | 1.5 |
| ODE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Diameter | 0.875 in |
| DE Bearing Size | 6205 |
| NEMA Design | B |
| Voltage | 460 V |
| Shaft Type | T |
| Power Factor | 71 |
| Weight | 0.0 LB |
| EAN or UPC | 722856051141 |
