- AC Motor
- General Purpose Motor Application
- 100 hp
- 3565 rpm
- Three Phase
| Hz | 60 |
| Service Factor | 1.15 |
| Efficiency Group | 94.5 % |
| Frame | 365TS |
| Frame Material | Cast Iron |
| Rotation | Reversible |
| Enclosure Designation | Open Drip Proof |
| Open End Bearing | 6314 |
| Full Load Amps | 258-226/113 |
| Insulation | F |
| Mounting | Rigid Base |
| Poles | 2 |
| RPM | 3565 rpm |
| Drive End Bearing | 6314 |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Motor Application | General Purpose |
| Enclosure | ODP |
| Weight | 980.0 LB |
| EAN or UPC | 691720028285 |

