- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 3525 rpm
- Three Phase
| Poles | 2 |
| Rotation | Reversible |
| Drive End Bearing | 6308 |
| Frame | 213T |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Efficiency Group | 89.5 % |
| Service Factor | 1.15 |
| Full Load Amps | 7.1 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| RPM | 3525 rpm |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Voltage Rating | 575 |
| Insulation | F |
| Open End Bearing | 6306 |
| Weight | 156.0 LB |
| EAN or UPC | 691720245293 |

