- AC Motor
- General Purpose Motor Application
- 40 hp
- 3560 rpm
- Three Phase
| Poles | 2 |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6312 |
| Hz | 60 |
| Frame | 324TS |
| Voltage Rating | 575 |
| Full Load Amps | 35.8 |
| RPM | 3560 rpm |
| Enclosure | TEFC |
| Drive End Bearing | 6312 |
| Efficiency Group | 93 % |
| Phase | Three Phase |
| Insulation | F |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Frame Material | Cast Iron |
| Motor Application | General Purpose |
| Weight | 514.0 LB |
| EAN or UPC | 691720028414 |

