- AC Motor
- General Purpose Motor Application
- 100 hp
- 1785 rpm
- Three Phase
| Frame Material | Cast Iron |
| Motor Application | General Purpose |
| Drive End Bearing | 6316 |
| Efficiency Group | 95.4 % |
| Insulation | F |
| Full Load Amps | 90.5 |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 405T |
| Rotation | Reversible |
| RPM | 1785 rpm |
| Hz | 60 |
| Poles | 4 |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Open End Bearing | 6314 |
| Weight | 1070.0 LB |
| EAN or UPC | 691720245330 |

