- AC Motor
- Mill & Chemical Motor Application
- 3 hp
- 1770 rpm
- Three Phase
| RPM | 1770 rpm |
| Phase | Three Phase |
| Rotation | Reversible |
| Frame | 182T |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 208-230/460 |
| Frame Material | Cast Iron |
| Mounting | Rigid Base |
| Motor Application | Mill & Chemical |
| Hz | 60 |
| Poles | 4 |
| Insulation | F |
| Full Load Amps | 8.3-7.8/3.9 |
| Efficiency Group | 89.5 % |
| Weight | 112.0 LB |
| EAN or UPC | 691720356203 |

