- AC Motor
- Mill & Chemical Motor Application
- 7 1/2 hp
- 1185 rpm
- Three Phase
| Phase | Three Phase |
| Insulation | F |
| Frame | 254T |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 1185 rpm |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Efficiency Group | 91.7 % |
| Poles | 6 |
| Motor Application | Mill & Chemical |
| Hz | 60 |
| Voltage Rating | 208-230/460 |
| Full Load Amps | 23-22.2/11.1 |
| Service Factor | 1.25 |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Weight | 263.0 LB |
| EAN or UPC | 691720356425 |

