- AC Motor
- Mill & Chemical Motor Application
- 25 hp
- 1190 rpm
- Three Phase
| Insulation | F |
| Full Load Amps | 72-66/33 |
| Motor Application | Mill & Chemical |
| Enclosure | TEFC |
| Hz | 60 |
| Frame | 324T |
| Drive End Bearing | 6312 |
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.15 |
| Efficiency Group | 93.6 % |
| Frame Material | Cast Iron |
| Open End Bearing | 6312 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| RPM | 1190 rpm |
| Poles | 6 |
| Weight | 566.0 LB |
| EAN or UPC | 691720045428 |

