- AC Motor
- Mill & Chemical Motor Application
- 50 hp
- 3565 rpm
- Three Phase
| RPM | 3565 rpm |
| Hz | 60 |
| Open End Bearing | 6312 |
| Service Factor | 1.15 |
| Poles | 4 |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Phase | Three Phase |
| Efficiency Group | 94.1 % |
| Frame | 326TS |
| Rotation | Reversible |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 123-112/56 |
| Voltage Rating | 208-230/460 |
| Motor Application | Mill & Chemical |
| Drive End Bearing | 6312 |
| Mounting | Rigid Base |
| Weight | 578.0 LB |
| EAN or UPC | 691720045497 |

