- AC Motor
- Mill & Chemical Motor Application
- 125 hp
- 1790 rpm
- Three Phase
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Drive End Bearing | 6318 |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Frame | 444T |
| Efficiency Group | 95.4 % |
| RPM | 1790 rpm |
| Mounting | Rigid Base |
| Insulation | F |
| Motor Application | Mill & Chemical |
| Hz | 60 |
| Full Load Amps | 138 |
| Poles | 4 |
| Open End Bearing | 6317 |
| Weight | 1605.0 LB |
| EAN or UPC | 691720045626 |

