- AC Motor
- Mill & Chemical Motor Application
- 150 hp
- 1790 rpm
- Three Phase
| Motor Application | Mill & Chemical |
| RPM | 1790 rpm |
| Voltage Rating | 460 |
| Open End Bearing | 6317 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Efficiency Group | 95.8 % |
| Frame | 445T |
| Mounting | Rigid Base |
| Drive End Bearing | 6318 |
| Enclosure | TEFC |
| Full Load Amps | 164 |
| Frame Material | Cast Iron |
| Rotation | Reversible |
| Poles | 4 |
| Phase | Three Phase |
| Hz | 60 |
| Weight | 1670.0 LB |
| EAN or UPC | 691720045657 |

