- AC Motor
- Mill & Chemical Motor Application
- 150 hp
- 1195 rpm
- Three Phase
| Voltage Rating | 460 |
| Poles | 6 |
| Motor Application | Mill & Chemical |
| Efficiency Group | 96.2 % |
| Frame | 447T |
| Hz | 60 |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Open End Bearing | 6317 |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 186 |
| RPM | 1195 rpm |
| Phase | Three Phase |
| Drive End Bearing | 6319 |
| Insulation | F |
| Weight | 2270.0 LB |
| EAN or UPC | 691720045664 |

