- SM2 Series Flux Vector Series AC Inverters
- 208-240 Voltage
- 1 1/2 hp
- 6 Amps
| Voltage | 200/240 |
| Integrated Line Disconnect | No |
| Enclosure | NEMA 1 / IP31 |
| Input Voltage | 208/240 |
| Phase | Three Phase |
| Amps | 6 A |
| Weight | 3.7 LB |
| EAN or UPC | 691720365588 |
| Voltage | 200/240 |
| Integrated Line Disconnect | No |
| Enclosure | NEMA 1 / IP31 |
| Input Voltage | 208/240 |
| Phase | Three Phase |
| Amps | 6 A |
| Weight | 3.7 LB |
| EAN or UPC | 691720365588 |