- SM2 Series Flux Vector Series AC Inverters
- 208-240 Voltage
- 2 hp
- 7 Amps
| Enclosure | NEMA 1 / IP31 |
| Voltage | 200/240 |
| Integrated Line Disconnect | No |
| Input Voltage | 208/240 |
| Phase | Three Phase |
| Amps | 7 A |
| Weight | 3.7 LB |
| EAN or UPC | 691720365595 |
| Enclosure | NEMA 1 / IP31 |
| Voltage | 200/240 |
| Integrated Line Disconnect | No |
| Input Voltage | 208/240 |
| Phase | Three Phase |
| Amps | 7 A |
| Weight | 3.7 LB |
| EAN or UPC | 691720365595 |