- SM2 Series Flux Vector Series AC Inverters
- 208-240 Voltage
- 3 hp
- 9.6 Amps
| Input Voltage | 208/240 |
| Enclosure | NEMA 1 / IP31 |
| Phase | Three Phase |
| Integrated Line Disconnect | No |
| Voltage | 200/240 |
| Amps | 9.6 A |
| Weight | 3.8 LB |
| EAN or UPC | 691720365601 |
| Input Voltage | 208/240 |
| Enclosure | NEMA 1 / IP31 |
| Phase | Three Phase |
| Integrated Line Disconnect | No |
| Voltage | 200/240 |
| Amps | 9.6 A |
| Weight | 3.8 LB |
| EAN or UPC | 691720365601 |