- 2 HP
- 1800 RPM
- 145TC Frame
- TEFC Enclosure
description
- Kit makes replacing worn bearings ultra simple. No special tools, no damaged seals.
features
- The kit ensures a perfectly fitted and watertight bearing with no additional machining required in a matter of minutes
- Maintains factory IP69 rating
- Easily replaced in the field, reducing costly downtime
| Use With | 121882.00, 121911.00 |
| Frame | 145TC |
| RPM | 1,800 rpm |
| Enclosure | TEFC |
| Weight | 12.0 LB |
| EAN or UPC | 691720994047 |

