- 3/4 HP
- 3600 RPM
- 56C Frame
- TENV Enclosure
description
- Kit makes replacing worn bearings ultra simple. No special tools, no damaged seals.
features
- The kit ensures a perfectly fitted and watertight bearing with no additional machining required in a matter of minutes
- Maintains factory IP69 rating
- Easily replaced in the field, reducing costly downtime
| RPM | 3,600 rpm |
| Use With | 117120.00, 117128.00 |
| Enclosure | TENV |
| Frame | 56C |
| Weight | 1.5 LB |
| EAN or UPC | 691720059760 |

