Skip to content Skip to navigation menu
Leeson182TBFR5326

182TBFR5326

AC Motor
Item #113063602
  • AC Motor
  • General Purpose Motor Application
  • 2 hp
  • 1745 rpm
  • Single Phase
  • 60 Hz
  • 115/208-230 Voltage Rating
  • Rigid Base Mount
  • TEFC Enclosure
  • 182T Frame
+ Show More + Show Less
Leeson182TBFR5326
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • General Purpose Motor Application
  • 2 hp
  • 1745 rpm
  • Single Phase
Poles 4
Insulation F
Mounting Rigid Base
Enclosure TEFC
Frame 182T
Full Load Amps 20/10.8-10
Rotation Selective CCW
Phase Single Phase
Drive End Bearing 6206
Motor Application General Purpose
Open End Bearing 6203
Enclosure Designation Totally Enclosed Fan Cooled
Service Factor 1.15
Voltage Rating 115/208-230
Hz 60
Weight 53.0 LB
EAN or UPC 722856008831
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison