- AC Motor
- Farm Duty Motor Application
- 2 hp
- 1760 rpm
- Single Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Insulation | F |
| Drive End Bearing | 6206 |
| Frame | 182TZ |
| Voltage Rating | 115/230 |
| Service Factor | 1.15 |
| Motor Application | Farm Duty |
| Mounting | Rigid Base |
| Full Load Amps | 24/12 |
| Phase | Single Phase |
| Enclosure | TEFC |
| Poles | 4 |
| Rotation | Selective CCW |
| Open End Bearing | 6205 |
| Weight | 0.0 LB |
| EAN or UPC | 722856261120 |

