- Three Phase AC Motor
- 1,800 RPM
- 1/2 hp
- 208-230/460
- C-Face - With Base
description
- The Washguard SST motors are built with all stainless steel external components to prevent corrosion and well sealed against moisture and condensation to protect internal components. These motors are able to withstand the severe washdown environments found in the food processing, chemical processing and beverage industries.
features
- Stainless steel tough for demanding washdown applications
- All exterior components made of 300 series stainless steel
- Full fact nameplate is laser etched on the motor frame
- Four locations for t-drains provided on each endshield
- IRIS™ inverter-related insulation system for service on variable frequency drives
- UL® component recognized
- CSA certified
| Enclosure | TENV |
| RPM | 1,800 rpm |
| Mounting | C-Face - With Base |
| Washdown Duty | Yes |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Frame Size | 56C |
| Frame Material | Stainless Steel |
| Motor Application | Washdown Duty |
| Full Load rpm | 1750 rpm |
| Brake Feature | No |
| C Dimension | 9.78 in |
| HP | 1/2 |
| Full Load Amps | 1.6 |
| Voltage | 208-230/460 |
| Frame | 56C |
| Voltage Rating | 208-230/460 |
| Full Load Efficiency | 81.5 % |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Phase | Three Phase |
| Weight | 33.0 LB |
| EAN or UPC | 691720308172 |
-
IP55


