- Three Phase AC Motor
- 1,800 RPM
- 1/2 hp
- 208-230/460
- C-Face - Less Base
description
- The Washguard SST motors are built with all stainless steel external components to prevent corrosion and well sealed against moisture and condensation to protect internal components. These motors are able to withstand the severe washdown environments found in the food processing, chemical processing and beverage industries.
features
- Stainless steel tough for demanding washdown applications
- All exterior components made of 300 series stainless steel
- Full fact nameplate is laser etched on the motor frame
- Four locations for t-drains provided on each endshield
- IRIS™ inverter-related insulation system for service on variable frequency drives
- UL® component recognized
- CSA certified
| HP | 1/2 |
| Brake Feature | No |
| Frame | 56C |
| Frame Material | Stainless Steel |
| Phase | Three Phase |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Efficiency Group | Standard Efficient |
| Enclosure | TENV |
| Full Load Efficiency | 81.5 % |
| Washdown Duty | Yes |
| C Dimension | 9.78 in |
| Hz | 60 Hz |
| RPM | 1,800 rpm |
| Voltage Rating | 208-230/460 |
| Full Load rpm | 1750 rpm |
| Mounting | C-Face - Less Base |
| Motor Application | Washdown Duty |
| Full Load Amps | 1.6 |
| Frame Size | 56C |
| Voltage | 208-230/460 |
| Weight | 33.0 LB |
| EAN or UPC | 691720308189 |
-
IP55


